
STW Locking Extension Cord, 12 AWG, 12/3, 1 Outlets, 5-15/20R, Black, L5-30P, 8 ft
Mfr # 8FL520520
Zoro # G104926609
product price:Â $54.39
/eaKey Features
Trade Designation
STW
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
5-15/20R
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8FL520520
Zoro #
G104926609
UPC #
883943008261
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
8 ft
Details
Item
Locking Extension Cord
Trade Designation
STW
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
5-15/20R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
20A
Standards
UL, cUL Listed
Description
Extension cord, 20a to 15/20a 125v, sjt 12/3, nema l5-20p locking plug to nema 5-20r connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.