Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blow Down Valve, 250 psi, 1/4in. NPT

  • Mfr # DBD1-1414

  • Zoro # G0069426


product price: $37.99
/ea

Key Features

Max. Working Pressure (PSI)
250
Inlet Size
1/4 in
Body Material
Aluminum
Max. Temp. (F)
400 Degrees Degrees F
(F)NPT Vent Outlet (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD1-1414
Zoro #
G0069426
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Length
2 7/8 in
Exhaust Size
1/4 in
Outlet Size
1/4 in

Details

Item
Discharge Valve
Max. Working Pressure (PSI)
250
Body Material
Aluminum
Max. Temp. (F)
400 Degrees Degrees F
(F)NPT Vent Outlet (In.)
1/4 in
(F)NPT Outlet (In.)
1/4 in
Application
Air
Spring Material
Stainless Steel
Brass Body
N
Type
Unloader
Connection Type
FNPT
Maximum Air Flow
1.5 cfm
Outlet Type
NPT
Exhaust Gender
Female
Maximum Operating Temperature
400 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Outlet Gender
Female
Inlet Type
NPT
Exhaust Type
NPT
Series
DBD Series

Description

Discharge Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Exhaust Type NPT, Exhaust Gender Female, Maximum Operating Pressure 250 psi, Maximum Air Flow 1.5 cfm, Body Material Aluminum, Spring Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.