Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 0 to 20 CFM, 3/8" (F)NPT

  • Mfr # CTB3812

  • Zoro # G5518397


product price: $8.79
/ea

Key Features

Inlet (In.)
3/8 in (F)NPT
Outlet (In.)
1/2 in (M)NPT
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
2.2 psi
Flow Range Free Air (CFM)
20 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB3812
Zoro #
G5518397
UPC #
-
Country of Origin
United States

Dimensions

Hex Size (In.)
7/8 in
Length (In.)
3 3/16 in

Details

Inlet (In.)
3/8 in (F)NPT
Outlet (In.)
1/2 in (M)NPT
Item
Check Valve
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
2.2 psi
Flow Range Free Air (CFM)
20 scfm
Max. Temp. (F)
450 Degrees F
Spring Material
Stainless Steel
Application
In-Tank Check Valve
Material
Brass
Seal
PTFE
Poppet
Glass Filled PTFE
Type
In Tank
Mounting
In Tank

Description

Check Valve, In Tank, Inlet (In.) 3/8 in (F)NPT, Outlet (In.) 1/2 in (M)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 2.2 psi, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 20 scfm, Max. Temp. (F) 450 Degrees F, In Tank Mounting, Length (In.) 3 3/16 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, PTFE Seal, In-Tank Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.