Zoro Homepage

Check Valve, 1 to 9 CFM, 1/4" (M)NPT

  • Mfr # CLS1414

  • Zoro # G5517365


product price: $7.15
/ea

Key Features

Inlet (In.)
1/4 in NPT
Outlet (In.)
1/4 in (M)NPT
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
0.8 psi
Flow Range Free Air (CFM)
9 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS1414
Zoro #
G5517365
UPC #
-
Country of Origin
United States

Dimensions

Hex Size (In.)
5/8 in
Length (In.)
1 5/16 in

Details

Inlet (In.)
1/4 in NPT
Item
Check Valve
Outlet (In.)
1/4 in (M)NPT
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
0.8 psi
Flow Range Free Air (CFM)
9 scfm
Type
In Line
Max. Temp. (F)
450 Degrees F
Spring Material
Stainless Steel
Mounting
Horizontal, Vertical
Poppet
Brass
Application
In-Line Check Valve
Material
Brass
Seal
Viton

Description

Check Valve, In Line, Inlet (In.) 1/4 in NPT, Outlet (In.) 1/4 in (M)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 0.8 psi, Hex Size (In.) 5/8 in, Flow Range Free Air (CFM) 9 scfm, Max. Temp. (F) 450 Degrees F, Horizontal, Vertical Mounting, Length (In.) 1 5/16 in, Stainless Steel Spring Material, Brass Poppet, Viton Seal, In-Line Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.