Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Control Filter, 1/2 In

  • Mfr # AIC 12 RK

  • Zoro # G5052013


product price: $3.79
/ea

Key Features

Element Material
Foam
Inside Dia. (In.)
1/2 in
Outside Dia. (In.)
2 1/2 in
Compressor HP
5
Includes
Filter and O Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIC 12 RK
Zoro #
G5052013
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1/2 in
Outside Dia. (In.)
2 1/2 in
Outside Diameter
2.5 in
Inside Diameter
1/2 in

Details

Element Material
Foam
Compressor HP
5
Item
Inlet Control Filter
Includes
Filter and O Ring

Description

Inlet Control Filter, Outside Diameter 2.5 in, Element Material Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.