Zoro Homepage

Mega 1/2 Flare Check Valve Replacement

  • Mfr # 2001-1212F

  • Zoro # G7901781


product price: $12.29
/ea

Key Features

Length
1 in
Width
3 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-1212F
Zoro #
G7901781
UPC #
376204972451
Country of Origin
United States

Dimensions

Length
1 in
Width
3 in
Overall Height
1 in

Details

Item
Check Valve

Description

Mega 1/2 Flare Check Valve Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.