Pilot Valve, 125 to 150 psi, 3/8in. NPT

  • Mfr # RCL-S-HU-125-150

  • Zoro # G0069417


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
1,200
Inlet Size
3/8 in
Body Material
Brass
Max. Temp. (F)
350 Degrees Degrees F
Overall Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL-S-HU-125-150
Zoro #
G0069417
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Overall Length
5.38 in
Overall Height
5.38 in
Length
2 1/4 in
Exhaust Size
1/4 in
Outlet Size
3/8 in

Details

Item
Pilot Valve
Max. Working Pressure (PSI)
1,200
Body Material
Brass
Max. Temp. (F)
350 Degrees Degrees F
(F)NPT Vent Outlet (In.)
1/4 in
(F)NPT Outlet (In.)
3/8 in
Preset Setting (PSI)
125 to 150 psi
Ball Material
Stainless Steel
Spring Material
Stainless Steel
Application
Air Compressors
Type
Unloader
Brass Body
Y
Pressure Range (PSI)
20 to 1200 psi
Connection Type
NPT
Series
RCL-S
Adjustable Pressure
Yes
Maximum Operating Temperature
400 Degrees F
Minimum Operating Pressure
1,200 psi
Outlet Gender
Female
Inlet Gender
Female
Maximum Operating Pressure
1,200 psi
Minimum Preset Pressure
125 psi
Inlet Type
NPT
Outlet Type
NPT
Seat Material
Brass
O-Ring Material
Viton

Description

Pilot Valve, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Minimum Preset Pressure 125 psi, Maximum Operating Pressure 1,200 psi, Minimum Operating Pressure 1,200 psi, Adjustable Pressure Yes, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.