Pressure Relief Valve, 60 PSI

  • Mfr # SRV187-1/4-60

  • Zoro # G5054174


product price:  $8.15
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
(F)NPT Outlet (In.)
3/16 in
Preset Setting (PSI)
60 psi
Rated CFM @ Set Pressure
33 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRV187-1/4-60
Zoro #
G5054174
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
(F)NPT Outlet (In.)
3/16 in
Preset Setting (PSI)
60 psi
Rated CFM @ Set Pressure
33 cfm
Item
Safety Valve
Body Material
Brass
Spring
17-7 SS
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Seat
Brass
Application
Air, Gas
Seal
Silicone
Max. Temp. (F)
400 Degrees F

Description

Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/16 in, Preset Setting (PSI) 60 psi, 33 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.