Zoro Homepage

Safety Valve, 1/4" (M) NPT Inlet

  • Mfr # SRH250-1/4 50 SST

  • Zoro # G5164793


product price: $10.25
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/4 in
(F)NPT Outlet (In.)
1/4 in
Preset Setting (PSI)
50 psi
Rated CFM @ Set Pressure
50 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH250-1/4 50 SST
Zoro #
G5164793
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/4 in
(F)NPT Outlet (In.)
1/4 in
Preset Setting (PSI)
50 psi
Rated CFM @ Set Pressure
50 cfm
Item
Safety Valve
Seal
Stainless Steel
Seat
Brass
Body Material
Brass
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN
Ball
Stainless Steel
Spring
17-7 SS
Application
Air, Gas
Max. Temp. (F)
400 Degrees F

Description

Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 50 psi, 50 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.