Zoro Homepage

Safety Valve, 1/8" (M) NPT Inlet

  • Mfr # SRV250-18-300 SST

  • Zoro # G5164644


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/8 in
(F)NPT Outlet (In.)
1/8 in
Preset Setting (PSI)
300 psi
Rated CFM @ Set Pressure
255 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRV250-18-300 SST
Zoro #
G5164644
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/8 in
(F)NPT Outlet (In.)
1/8 in
Preset Setting (PSI)
300 psi
Rated CFM @ Set Pressure
255 cfm
Item
Safety Valve
Body Material
Brass
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Seal
Silicone
Max. Temp. (F)
400 Degrees F
Seat
Brass
Application
Air, Gas
Spring
17-7 SS

Description

Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, (F)NPT Outlet (In.) 1/8 in, Preset Setting (PSI) 300 psi, 255 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.