Zoro Homepage

Safety Valve, Brass Ball

  • Mfr # SRH250-3/8-CE-150

  • Zoro # G4635133


product price: $11.19
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
(F)NPT Outlet (In.)
1/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
129 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH250-3/8-CE-150
Zoro #
G4635133
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
3/8 in
(F)NPT Outlet (In.)
1/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
129 cfm
Item
Safety Valve
Seat
Brass
Application
Air, Gas
Ball
Stainless Steel
Body Material
Brass
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, PED 2014/68/EU ( CE), ISO 9001, CRN
Max. Temp. (F)
400 Degrees F
Seal
Stainless Steel
Spring
17-7 SS

Description

Safety Valve, Hard Seat, (M)NPT Inlet (In.) 3/8 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, PED 2014/68/EU ( CE), ISO 9001, CRN, Air, Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.