Safety Valve, Brass Ball
Mfr # SRV250-3/8-CE-075
Zoro # G4632738
product price: $7.19
/eaKey Features
Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
71 cfm
Seal
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRV250-3/8-CE-075
Zoro #
G4632738
UPC #
-
Country of Origin
United States
Details
Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/8 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
71 cfm
Item
Safety Valve
Seal
Silicone
Spring
17-7 SS
Seat
Brass
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, PED 2014/68/EU ( CE)
Ball
Brass
Application
Air, Gas
Body Material
Brass
Max. Temp. (F)
400 Degrees F
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, (F)NPT Outlet (In.) Not Applicable, Preset Setting (PSI) 75 psi, 71 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, Brass Ball, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, PED 2014/68/EU ( CE), Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.