Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve, Brass Ball

  • Mfr # SRV765-114-CE-250

  • Zoro # G4636533


product price: $58.15
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 1/4 in
(F)NPT Outlet (In.)
5/8 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
2,065 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRV765-114-CE-250
Zoro #
G4636533
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 1/4 in
(F)NPT Outlet (In.)
5/8 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
2,065 cfm
Item
Safety Valve
Seal
Silicone
Seat
Brass
Body Material
Brass
Ball
Brass
Application
Air, Gas
Max. Temp. (F)
400 Degrees F
Spring
17-7 SS
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, PED 2014/68/EU ( CE)

Description

Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, (F)NPT Outlet (In.) 5/8 in, Preset Setting (PSI) 250 psi, 2,065 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, Brass Ball, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, PED 2014/68/EU ( CE), Air, Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.