Safety Valve, Hard Seat, 1/2 In, 75 PSI, SS

  • Mfr # SRH375-1/2-SS-075

  • Zoro # G4491094


product price: $66.79
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
162 cfm
Seal
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH375-1/2-SS-075
Zoro #
G4491094
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
75 psi
Rated CFM @ Set Pressure
162 cfm
Item
Safety Valve
Seal
Stainless Steel
Spring
17-7 SS
Max. Temp. (F)
400 Degrees F
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN
Body Material
Stainless Steel
Ball
Stainless Steel
Application
Air, Gas
Seat
Stainless Steel

Description

Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 75 psi, 162 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Stainless Steel Seal, Stainless Steel Ball, 17-7 SS Spring, Stainless Steel Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.