Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve, Hard Seat, 1/2In, 200 PSI, SS

  • Mfr # SRH375-1/2-SS-200

  • Zoro # G4491051


product price: $59.79
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
200 psi
Rated CFM @ Set Pressure
391 cfm
Application
Air, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH375-1/2-SS-200
Zoro #
G4491051
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
200 psi
Rated CFM @ Set Pressure
391 cfm
Item
Safety Valve
Application
Air, Gas
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN
Spring
17-7 SS
Body Material
Stainless Steel
Seal
Stainless Steel
Ball
Stainless Steel
Max. Temp. (F)
400 Degrees F
Seat
Stainless Steel

Description

Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 200 psi, 391 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Stainless Steel Seal, Stainless Steel Ball, 17-7 SS Spring, Stainless Steel Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, ISO 9001, CRN, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.