Safety Valve, Hard Seat, 1/2In, 300 PSI, SS

  • Mfr # SRH375-1/2-SS-300

  • Zoro # G4491033


product price: $64.49
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
300 psi
Rated CFM @ Set Pressure
575 cfm
Spring
17-7 SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH375-1/2-SS-300
Zoro #
G4491033
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
300 psi
Rated CFM @ Set Pressure
575 cfm
Item
Safety Valve
Spring
17-7 SS
Seal
Stainless Steel
Max. Temp. (F)
400 Degrees F
Ball
Stainless Steel
Body Material
Stainless Steel
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Application
Air, Gas
Seat
Stainless Steel

Description

Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 300 psi, 575 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Stainless Steel Seal, Stainless Steel Ball, 17-7 SS Spring, Stainless Steel Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.