Safety Valve, Soft Seat, 1 In, 250 PSI
Mfr # SRV765-1-250
Zoro # G4490367
product price: $49.39
/eaKey Features
Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
2,066 cfm
Seal
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRV765-1-250
Zoro #
G4490367
UPC #
-
Country of Origin
United States
Details
Valve Type
Soft Seat
(M)NPT Inlet (In.)
1 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
2,066 cfm
Item
Safety Valve
Seal
Silicone
Max. Temp. (F)
400 Degrees F
Application
Air, Gas
Spring
17-7 SS
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Body Material
Brass
Seat
Brass
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 250 psi, 2,066 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.