Zoro Homepage

Safety Valve, Soft Seat, 1/2 In, 60 PSI

  • Mfr # SRV530-1/2-060

  • Zoro # G4490552


product price: $32.69
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
60 psi
Rated CFM @ Set Pressure
270 cfm
Application
Air, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRV530-1/2-060
Zoro #
G4490552
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/2 in
Preset Setting (PSI)
60 psi
Rated CFM @ Set Pressure
270 cfm
Item
Safety Valve
Application
Air, Gas
Max. Temp. (F)
400 Degrees F
Seal
Silicone
Body Material
Brass
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Spring
17-7 SS
Seat
Brass

Description

Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 60 psi, 270 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.