Zoro Homepage

Safety Valve, Soft Seat, 3/4 In, 250 PSI

  • Mfr # SRV530-3/4-250

  • Zoro # G4490586


product price: $31.19
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/4 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
970 cfm
Spring
17-7 SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRV530-3/4-250
Zoro #
G4490586
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/4 in
Preset Setting (PSI)
250 psi
Rated CFM @ Set Pressure
970 cfm
Item
Safety Valve
Spring
17-7 SS
Max. Temp. (F)
400 Degrees F
Seal
Silicone
Body Material
Brass
Application
Air, Gas
Standards
ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001
Seat
Brass

Description

Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 250 psi, 970 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME Boiler and Pressure Vessel Code Section VIII Division 1, CRN, ISO 9001, Air, Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.