Zoro Homepage

Unloader Check Valve, 145-175 PSI Range

  • Mfr # NLG-1-M145-175

  • Zoro # G4489895


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Inlet (In.)
1/8 in (F)NPT
Outlet (In.)
3/4 in (F)NPT
Max. Pressure (PSI)
250 psi
Flow Range Free Air (CFM)
60 scfm
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLG-1-M145-175
Zoro #
G4489895
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 11/16 in
Hex Size (In.)
3/4 in
Outlet Size
3/4 in
Overall Length
5.69 in
Inlet Size
1/8 in

Description

Piloted Unloader Check Valve, Inlet Size 1/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 95 psi, Maximum Operating Pressure 250 psi, Adjustable Pressure Yes, Maximum Air Flow 60 cfm, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.