Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCL-HU 135-150
Zoro #
G5054104
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth (In.)
1 1/2 in
Overall Height (In.)
4 1/4 in
Overall Length (In.)
4 1/4 in
Overall Height
4.25 in
Overall Depth
1.5 in
Outlet Size
1/4 in
Inlet Size
3/8 in
Overall Length
4.25 in
Description
Unloader Pilot Valve, Inlet Size 3/8 in, Outlet Size 1/4 in, Outlet Type NPT, Minimum Preset Pressure 135 psi, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 135 psi, Adjustable Pressure Yes, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.