Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader Pilot Valve, 160-175 PSI

  • Mfr # RCB-HU 160-175

  • Zoro # G5054095


product price: $22.79
/ea

Key Features

Preset Range (PSI)
160-175 psi
Outlet (In.)
1/8 in
Ball Material
Stainless Steel
Overall Height (In.)
3 1/2 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB-HU 160-175
Zoro #
G5054095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
3 1/2 in
Overall Length (In.)
3 1/2 in
Overall Depth (In.)
15/16 in
Overall Depth
0.93 in
Overall Length
3.5 in
Overall Height
3.5 in
Outlet Size
1/8 in
Inlet Size
1/4 in

Details

Preset Range (PSI)
160-175 psi
Outlet (In.)
1/8 in
Ball Material
Stainless Steel
Body Material
Brass
Application
Air Compressors
Max. Operating Temp. (F)
350 Degrees F
Seats
Brass
Inlet (In.)
1/4 in
O-Ring
Viton
Max. Working Pressure (PSI)
175
Pressure Range (PSI)
160-175 psi
Max. Temp. (F)
350 Degrees F
Knob Material
Brass
Spring Material
Stainless Steel
Item
Pilot Valve
Inlet Type
NPT
O-Ring Material
Viton
Maximum Operating Temperature
400 Degrees F
Series
RCB
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
250 psi
Minimum Preset Pressure
160 psi
Adjustable Pressure
Yes
Outlet Type
NPT
Outlet Gender
Female
Seat Material
Brass
Inlet Gender
Male
Connection Type
NPT

Description

Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 160 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.