Zoro Homepage

Valve, In-Line With Unloader, 1In Inlet

  • Mfr # CLB1

  • Zoro # G4313513


product price: $47.35
/ea

Key Features

Inlet (In.)
1 in (F)NPT
Outlet (In.)
1 in (F)NPT
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
0.8 psi
Flow Range Free Air (CFM)
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB1
Zoro #
G4313513
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4 1/16 in
Hex Size (In.)
1 1/2 in
Tap Size
1 in

Details

Inlet (In.)
1 in (F)NPT
Outlet (In.)
1 in (F)NPT
Item
Check Valve
Max. Pressure (PSI)
500 psi
Cracking Pressure (PSI)
0.8 psi
Flow Range Free Air (CFM)
60 scfm
Poppet
15" Glass Filled PTFE
Mounting
Horizontal, Vertical
Seal
PTFE
Type
In Line
Application
In-Line Check Valve
Max. Temp. (F)
450 Degrees F
Spring Material
Stainless Steel
Material
Brass

Description

Check Valve, In Line, Inlet (In.) 1 in (F)NPT, Outlet (In.) 1 in (F)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 0.8 psi, Hex Size (In.) 1 1/2 in, Flow Range Free Air (CFM) 60 scfm, Max. Temp. (F) 450 Degrees F, Horizontal, Vertical Mounting, Tap Size 1 in, Length (In.) 4 1/16 in, Stainless Steel Spring Material, 15 In. Glass Filled PTFE Poppet, PTFE Seal, In-Line Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.