Shop CONSERVE
See all product information
Create Account
10.25 3 Compartment Plates 10.25 50 Pack OFF WHITE (10216)
- Mfr # 10216
- Zoro # G903981441
product price:Â
$
53.75
/ea
Key Features
Disposable Foodware Color
White
Diameter
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10216
- Zoro #
- G903981441
- UPC #
- 85288102165
- Country of Origin
- China
Dimensions
- Diameter
- 10-1/2 in
Details
- Item
- Plate
- Disposable Foodware Color
- White
Description
If you're planning a barbecue children's party or picnic Baumgartens 10 3/4 inch disposable plates is divided into three compartments so you can hold your burger salad and condiments on one plate. They're also great for feeding the kids. Host a fun event while helping to reduce waste. The plates are made from sugar cane fiber by reusing the waste made from sugar cane production. The material produces sturdy heavy-duty dishware. The Conserve dishware is stiffer and absorbs less oil thantraditional paper plates so your plate won't get soggy and you won't get as messy. Each plate is made from an annually renewable resource is biodegradable and will compost within around 6 weeks. Plates are safe to use in the microwave. Each pack contains 50 plates. Plates are great for parties and picnics. Each plate is made from waste materials from sugar cane production. Plates will compost in a compost pile within 6 weeks. Size: 10 3/4" with 3 compartments. Each pack contains 50 plates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.