Zoro Homepage

Deep Groove Ball Bearing, 61826

  • Mfr # 61826

  • Zoro # G608281709


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61826
Zoro #
G608281709
UPC #
644075196437
Country of Origin
Japan

Dimensions

Outside Dia.
165
Width
0.71 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Ball Material
52100 Bearing Steel
Max. RPM
4300 rpm
Static Load Capacity
43 kN
Dynamic Load Capacity (Lb.)
8543 lb
Bearing Seal Type
Unsealed
Dynamic Load Capacity
38 kN
Bore (mm)
130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.