Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 61828

  • Mfr # 61828

  • Zoro # G508281304


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61828
Zoro #
G508281304
UPC #
644075196475
Country of Origin
Germany

Dimensions

Outside Dia.
175
Width
0.71 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Steel
Dynamic Load Capacity (Lb.)
8318 lb
Max. RPM
4000 rpm
Bore (mm)
140 mm
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
37 kN
Bearing Seal Type
Unsealed
Static Load Capacity
40 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.