Zoro Homepage

Deep Groove Ball Bearing, 61844 M

  • Mfr # 61844 M

  • Zoro # G408282074


product price: $6,300.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Brass
Outside Dia.
270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61844 M
Zoro #
G408282074
UPC #
644075196666
Country of Origin
Switzerland

Dimensions

Outside Dia.
270
Width
0.94 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Brass
Static Load Capacity
89 kN
Max. RPM
2400 rpm
Bore (mm)
220 mm
Dynamic Load Capacity (Lb.)
16658 lb
Ball Material
52100 Bearing Steel
Bearing Seal Type
Unsealed
Dynamic Load Capacity
74.1 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.