Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 61926 M

  • Mfr # 61926 M

  • Zoro # G008283419


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Brass
Outside Dia.
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61926 M
Zoro #
G008283419
UPC #
644075198257
Country of Origin
Japan

Dimensions

Outside Dia.
180
Width
0.94 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Brass
Dynamic Load Capacity (Lb.)
14613 lb
Bearing Seal Type
Unsealed
Ball Material
52100 Bearing Steel
Bore (mm)
130 mm
Static Load Capacity
67 kN
Max. RPM
4000 rpm
Dynamic Load Capacity
65 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.