Zoro Homepage

Deep Groove Ball Bearing, 61932 M

  • Mfr # 61932 M

  • Zoro # G908283908


product price: $5,180.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Brass
Outside Dia.
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61932 M
Zoro #
G908283908
UPC #
644075198271
Country of Origin
Austria

Dimensions

Outside Dia.
220
Width
1.1 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Brass
Bore (mm)
160 mm
Max. RPM
3100 rpm
Static Load Capacity
95 kN
Dynamic Load Capacity
90 kN
Ball Material
52100 Bearing Steel
Bearing Seal Type
Unsealed
Dynamic Load Capacity (Lb.)
20233 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.