Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 61936 M

  • Mfr # 61936 M

  • Zoro # G108281056


product price: $5,970.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Brass
Outside Dia.
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61936 M
Zoro #
G108281056
UPC #
644075198318
Country of Origin
Japan

Dimensions

Outside Dia.
250
Width
1.3 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Brass
Bore (mm)
180 mm
Ball Material
52100 Bearing Steel
Static Load Capacity
137 kN
Max. RPM
2800 rpm
Bearing Seal Type
Unsealed
Dynamic Load Capacity (Lb.)
28776 lb
Dynamic Load Capacity
128 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.