Zoro Homepage

Deep Groove Ball Bearing, 61940 M

  • Mfr # 61940 M

  • Zoro # G808281141


product price: $7,266.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Brass
Seal/Shield Type
None
Outside Dia.
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61940 M
Zoro #
G808281141
UPC #
644075198349
Country of Origin
Japan

Dimensions

Outside Dia.
280
Width
1.5 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Brass
Seal/Shield Type
None
Bearing Seal Type
Unsealed
Ball Material
52100 Bearing Steel
Bore (mm)
200 mm
Dynamic Load Capacity
125 kN
Max. RPM
2600 rpm
Dynamic Load Capacity (Lb.)
28101 lb
Static Load Capacity
144 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.