Zoro Homepage

Deep Groove Ball Bearing, 6211 NR

  • Mfr # 6211 NR

  • Zoro # G708283375


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 NR
Zoro #
G708283375
UPC #
644075132817
Country of Origin
Slovakia

Dimensions

Outside Dia.
100
Width
0.83 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Max. RPM
7500 rpm
Dynamic Load Capacity
43.4 kN
Bearing Seal Type
Unsealed
Bore (mm)
55 mm
Static Load Capacity
29.3 kN
Dynamic Load Capacity (Lb.)
9757 lb
Ball Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.