Zoro Homepage

Deep Groove Ball Bearing, 6228

  • Mfr # 6228

  • Zoro # G208283448


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6228
Zoro #
G208283448
UPC #
644075132060
Country of Origin
Germany

Dimensions

Outside Dia.
250
Width
1.65 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
None
Bearing Seal Type
Unsealed
Ball Material
52100 Bearing Steel
Static Load Capacity
164 kN
Dynamic Load Capacity (Lb.)
39566 lb
Max. RPM
3000 rpm
Bore (mm)
140 mm
Dynamic Load Capacity
176 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.