Zoro Homepage

Outlet Strip, 5-20R, L14-30, 6 ft.

  • Mfr # 6534UGSX

  • Zoro # G605989783


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
L14-30
Cord Length
6 ft.
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6534UGSX
Zoro #
G605989783
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
L14-30
Standards
cULus Listed

Description

Cep 6507gu, 30a u-ground power center, nema 3r converts your full power 30a 125/250v outlets to 8xnema 5-20r outlets. ul1640 and nema 3r for outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.