Zoro Homepage

Power Strip, 8 Outlet(s) 5-20R, L6-30R, CS6375

  • Mfr # 6506UGSX

  • Zoro # G205974806


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Receptacle Configuration
5-20R, L6-30R
Plug Configuration
CS6375
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6506UGSX
Zoro #
G205974806
UPC #
707022347945
Country of Origin
United States

Details

Item
Power Strip
Number of Outlets
8
Receptacle Configuration
5-20R, L6-30R
Plug Configuration
CS6375
Standards
cULus Listed

Description

Cep 6506gu, 50a temporary power box, u-ground 50a ul 1640 approved temporary spider box with 50a 125/250v input to 6xnema 5-20r outlets, 1xnema l6-30r outlet, and 1x50a 125/250v feed through outlet. Nema 3r.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.