Zoro Homepage

Construction Metals RV750G 7 in. x 50 ft. Roll Galvanized Valley

  • Mfr # 449124

  • Zoro # G204088283


product price: $74.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449124
Zoro #
G204088283
UPC #
736223132487
Country of Origin
United States

Description

Features
  • Type - Galvanized valley
  • 30 gauge
  • Size - 7 in. X 50 ft. Roll
  • Dimension - 6 x 6 x 7 in.
  • Item weight - 17.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.