
Large Sealing Sleeve, 17.7 mm. H x 42.8 mm. W x 42.8 mm. L, Thermoplastic Elastomer
Mfr # 28537.4
Zoro # G5100625
product price:Â $3.35
/ea
Sold in multiples of 10 for $33.50
Key Features
Dimension
17.7 mm. H x 42.8 mm. W x 42.8 mm. L
Height
17.7 mm
Width
42.8 mm
Material
Thermoplastic Elastomer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28537.4
Zoro #
G5100625
UPC #
-
Country of Origin
Denmark
Dimensions
Dimension
17.7 mm. H x 42.8 mm. W x 42.8 mm. L
Height
17.7 mm
Width
42.8 mm
Length
42.8 mm
Details
Item
Large Sealing Sleeve
Material
Thermoplastic Elastomer
Color
Black
NEMA Enclosure Type
NEMA 1, NEMA 12, NEMA 4X
Description
KDS Large Sealing Sleeve, Mounting type: Plug in, Length x width: 42.8 mm, Max. cable diameter: 17 mm, IP 66, Colour: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.