Zoro Homepage

MF/D/Z M4, Mounting Foot - Direct Install

  • Mfr # 17977

  • Zoro # G5101124


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17977
Zoro #
G5101124
UPC #
-
Country of Origin
Denmark

Details

Item
Mounting Kit
Material
Steel
Finish
Galvanized

Description

Mounting foot, Mounting type: Mounting surface, Material: Steel, Colour: natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.