Seal, 17.7 mm. H x 20.3 mm. W x 20.3 mm. L, Thermoplastic Elastomer

  • Mfr # 28681.4

  • Zoro # G5101063


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Dimension
17.7 mm. H x 20.3 mm. W x 20.3 mm. L
Height
17.7 mm
Width
20.3 mm
Material
Thermoplastic Elastomer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28681.4
Zoro #
G5101063
UPC #
-
Country of Origin
Denmark

Dimensions

Dimension
17.7 mm. H x 20.3 mm. W x 20.3 mm. L
Height
17.7 mm
Width
20.3 mm
Length
20.3 mm

Details

Item
Seal
Material
Thermoplastic Elastomer
Color
Black
NEMA Enclosure Type
NEMA 1, NEMA 12, NEMA 4X

Description

KDS Seal, 4x4.5mm, Mounting type: Plug in, Length x width: 20.3 mm, Max. cable diameter: 4.5 mm, IP 66, Colour: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products