
Seal, 17.7 mm. H x 20.3 mm. W x 65.2 mm. L, Thermoplastic Elastomer
Mfr # 28720.6
Zoro # G5100250
product price: $7.15
/eaSold in multiples of 5 for $35.75
Key Features
Dimension
17.7 mm. H x 20.3 mm. W x 65.2 mm. L
Height
17.7 mm
Width
20.3 mm
Material
Thermoplastic Elastomer
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28720.6
Zoro #
G5100250
UPC #
-
Country of Origin
Denmark
Dimensions
Dimension
17.7 mm. H x 20.3 mm. W x 65.2 mm. L
Height
17.7 mm
Width
20.3 mm
Length
65.2 mm
Details
Item
Seal
Material
Thermoplastic Elastomer
Color
Gray
Description
Seal, Mounting type: Plug in, Length 65.2 mm, Width: 20.3 mm, IP 66, Colour: Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.