Zoro Homepage

SH SAB BG, Busbar Support Ssch/MS

  • Mfr # 1530.2

  • Zoro # G5494603


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Height
44 mm
Width
9.5 mm
Depth
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530.2
Zoro #
G5494603
UPC #
-
Country of Origin
Denmark

Dimensions

Height
44 mm
Width
9.5 mm
Depth
50 mm

Details

Item
Busbar

Description

Busbar holder, Mounting type: Mounting rail TS 35/7.5 and TS 35/15, Width: 9.5 mm, Colour: Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.