Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRKD 10, Double-level terminal, BG

  • Mfr # 17190.2

  • Zoro # G4664683


product price: $6.79
/ea
Sold in multiples of 50 for $339.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17190.2
Zoro #
G4664683
UPC #
-
Country of Origin
Denmark

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

DOUBLE LEVEL TERMINAL BLOCK,Double-level terminal, Screw connection, Mounting type: Mounting rail TS 35/7.5, Rated cross-section: 16 mm2, Width: 10.1 mm, Colour: Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.