This item is Discontinued.

No Product Image Available

Cleaning Wipes, 300 Wipes, 9 in x 9 in (Discontinued)

  • Mfr # PNHS-99B
  • Zoro # G7301657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNHS-99B
Zoro #
G7301657
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 9 in
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Cleaning Wipes
Material
Polyester
Number of Sheets
300
Product Color
White
Product Series
No Series

Description

Cleaning Wipes, Product Series No Series, Polyester, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300, Package Quantity 1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.