
Laundry-Free Premira II Microfiber Pad, 5in x 19in, 80PK
Mfr # PRMM0080
Zoro # G015700794
product price: $55.89
/pk 80, $0.70/eaKey Features
For Use With
ZeroGravity Mop frame and handle
Includes
20-mops/Bundle, 4-Bundles/case
Overall Length
19 in
Size
5" x 19"
Features
Disposable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRMM0080
Zoro #
G015700794
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19 in
Size
5" x 19"
Width
5 in
Details
For Use With
ZeroGravity Mop frame and handle
Includes
20-mops/Bundle, 4-Bundles/case
Features
Disposable
Description
100% synthetic Laundry-Free Premira II Microfiber Floor Pads provide superior dirt and debris removal compared to reusable textiles like cotton or laundered microfiber. Laundry-Free Premira II pads decrease cross-contamination risks with a new pad for each use. No risk of quat binding. Compatible with commercially available mop hardware. For improved function and ergonomic ease, use with Contec's hardware.
- Decreases cross-contamination risk with a new pad each use
- Broad chemical compatibility, improved disinfectant efficacy
- Consistently better cleaning vs. launderables
- Optimize staff efficiency
- Simplified logistics, lean storage footprint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.