Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry-Free Premira II Microfiber Pads 5ft x 19in, 240PK

  • Mfr # PRMM0001

  • Zoro # G715700797


product price: $150.25
/pk 240, $0.63/ea
Free Shipping & Returns

Key Features

Size
5" x 19"
Features
Disposable
For Use With
ZeroGravity Mop frame and handle
Includes
240 mops
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMM0001
Zoro #
G715700797
UPC #
-
Country of Origin
United States

Dimensions

Size
5" x 19"
Width
5 in
Overall Length
19 in

Details

Features
Disposable
For Use With
ZeroGravity Mop frame and handle
Includes
240 mops

Description

100% synthetic Laundry-Free Premira II Microfiber Floor Pads provide superior dirt and debris removal compared to reusable textiles like cotton or laundered microfiber. Laundry-Free Premira II pads decrease cross-contamination risks with a new pad for each use. No risk of quat binding. Compatible with commercially available mop hardware. For improved function and ergonomic ease, use with Contec's hardware.


  • Decreases cross-contamination risk with a new pad each use
  • Broad chemical compatibility, improved disinfectant efficacy
  • Consistently better cleaning vs. launderables
  • Optimize staff efficiency
  • Simplified logistics, lean storage footprint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.