Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry-Free Premira II Microfiber Tight Quarters Pad, 5in x 11.25in, 200PK

  • Mfr # PRMM0002

  • Zoro # G915700801


product price: $89.15
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Features
Disposable
Width
5 in
For Use With
ZeroGravity Tight Quarters Mop frame and handle
Includes
20-mops/Bundle, 10-Bundles/case
Overall Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMM0002
Zoro #
G915700801
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Overall Length
11.25 in

Details

Features
Disposable
For Use With
ZeroGravity Tight Quarters Mop frame and handle
Includes
20-mops/Bundle, 10-Bundles/case

Description

Made from our advanced microfiber material, the Contec Professional Laundry-Free Premira II Tight Quarters Mop pads are conveniently sized for hard to clean, confined spaces. The 5in x 11.25in pads, when paired with ZeroGravity Tight Quarters mop frame, allows for easy, efficient and ergonomic cleaning and disinfecting. Designed to navigate curves and corners found in patient bathrooms, labs, employee locker rooms, showers and other confined spaces, Laundry-FreePremira II Tight Quarters Mop offers maximum cleaning power with a minimal footprint.


  • Disposable microfiber pad
  • Conveniently sized for hard to clean, confined spaces
  • New pad each time simplifies quality control and inventory issues

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.