Zoro Homepage

Premira Disposable Microfiber Pads, 5in x 39in, 160PK

  • Mfr # PRMM0004

  • Zoro # G515700799


product price: $257.99
/pk 160, $1.61/ea
Free Shipping & Returns

Key Features

Overall Length
39 in
Width
5 in
Features
Disposable
Includes
10/Bundle 16-Bundles/case
Size
5" x 39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMM0004
Zoro #
G515700799
UPC #
810012921978
Country of Origin
United States

Dimensions

Overall Length
39 in
Width
5 in
Size
5" x 39"

Details

Features
Disposable
Includes
10/Bundle 16-Bundles/case
For Use With
ZeroGravity Mop frame and handle

Description

The truth is that microfiber only works well the first time it's used. After that, it's a magnet for nastiness! Contec Premira Disposable Microfiber Pads produce a superior clean every time! Premira Disposable Microfiber Pads provide superior dirt and debris removal compared to reusable textiles like cotton or laundered microfiber mops. Premira Pads eliminate cross-contamination risks with a new pad for each use. Contec products are designed to be compatible with most existing mop hardware available on the market, allowing them to easily fit into any facility's supply chain and cleaning protocols. Premira disposable microfiber pads are bleach-safe, 100% synthetic, and will not neutralize quat or peroxide based disinfectants. The pads provide simplified logistics and minimal storage footprint compared to laundry operations.


  • Eliminate cross-contamination risk
  • Consistently better cleaning vs. relaundered microfiber
  • Will not neutralize quat or peroxide based disinfectants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.