Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrapMore Disposable 5 x 6 Dusting Sheets, 500 Sheets/case 250 Sheets/Inner Box 2 Inner Boxes/case

  • Mfr # PRMM9001

  • Zoro # G815700789


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Features
Disposable
Length
6 in
Width
5 in
Includes
500-Sheets/case (250 Sheets/Inner Box 2 Inner Boxes/case)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMM9001
Zoro #
G815700789
UPC #
810012921718
Country of Origin
United States

Dimensions

Length
6 in
Width
5 in

Details

Features
Disposable
Includes
500-Sheets/case (250 Sheets/Inner Box 2 Inner Boxes/case)

Description

TrapMore Disposable Dusting Sheets from Contec Professional are for anyone who wants to quickly collect, trap, and remove dirt, dust, and other small debris from surfaces. It provides a long-lasting, more hygienic, and convenient method for dusting a variety of surfaces. It can be used with nearly any dusting tool, such as a mop or high duster. It works well with the ZeroGravity suite of cleaning hardware. TrapMore Disposable Dusting Sheets offer better dust pick up in convenient perforated sheets for customizable lengths.


  • Ideal for dusting hard surface floors, baseboards, moldings, ceiling fans, light fixtures, air return vents, bookshelves, cabinets, and more.
  • Excellent at trapping dust, soil, hair, sand, glitter, fur, etc.
  • Simple, quick, minimal training required
  • Designed so both sides can be effectively used

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.