This item is Discontinued.

No Product Image Available

Wipes, Clear, Refill, 12 PK, 75 Wipes, 9 in x 11 in, Characteristic of Isopropanol (Discontinued)

  • Mfr # SW420132
  • Zoro # G7294535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW420132
Zoro #
G7294535
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 11 in

Details

Container Type
Refill
Item
Wipes
Color
Clear
Cleaning Wipe - Item
Aircraft Cleaner Wipes
Cleaner Chemical Product Grouping
Cleaning Wipes
Wipes Application
All Purpose Cleaning, Degreasing
Cleaner Form
Wipes
Fragrance
Characteristic of Isopropanol
Wet Contact Time
No Efficacy
Includes Chemical
Alcohol
Primary Chemical
Alcohol
Includes
12 Pouches

Description

Cleaning Wipes, Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, Container Type Refill, Sheet Size 9 in x 11 in, Fragrance Characteristic of Isopropanol, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Color Clear, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.