Zoro Homepage

ZeroGravity Aluminum handle, 20in

  • Mfr # PRMH8003

  • Zoro # G615700798


product price: $25.99
/ea

Key Features

Size
20"
Handle Type
Expandable
For Use With
ZeroGravity Tight Quarters Mop Frame and pads
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRMH8003
Zoro #
G615700798
UPC #
702458650669
Country of Origin
United States

Dimensions

Size
20"
Length
20"

Details

Handle Type
Expandable
For Use With
ZeroGravity Tight Quarters Mop Frame and pads

Description

The ZeroGravity mopping system is a unique concept in cleaning. The incredibly lightweight handle and frame offer an ergonomically friendly alternative to traditional mops. When combined with the Laundry-Free Premira Microfiber Mop Pad, mopping becomes faster and more compliant. The ZeroGravity aluminum handles are strong, durable, and available in a variety of lengths-ready for use in most cleaning applications. The ZeroGravity Mopping System is ideal for any facility, providing outstanding results and exceptional value.


  • Handle is 20" in length
  • Lightweight, strong and durable
  • Nonferrous aluminum handle can be used in sensitive, magnetic areas
  • Use with the ZeroGravity Tight Quaters Mop Frame and Premira II Microfiber Tight Quarters Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.